
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1744418-5
Zoro #
G100938910
UPC #
-
Country of Origin
China
Dimensions
Height
8.8 mm
Length
17.5 mm
Contact Plating Thickness
2.032 µm
Details
Item
PCB Mount Header
Color
Natural
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Power
Current
4.5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Features
Shrouded
Material
Nylon
Connection Material
Copper Alloy
Hole Center to Center
2.5 mm
Terminal Type
Solder
Current Rating
4.5 A
Contact Type
Pin
Contact Finish
Tin Plated
Number of Contacts
5
Number of Rows
1
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.