This item is Discontinued.

Te Connectivity 5 POS. FASTIN-FASTON* TAB HSG  RAST5 293161-1

This item is Discontinued.

Te Connectivity

5 POS. FASTIN-FASTON* TAB HSG RAST5 (Discontinued)

Mfr # 293161-1
Zoro # G400956249
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
293161-1
Zoro #
G400956249
UPC #
-
Country of Origin
China

Dimensions

Length
1.21 in

Details

Item
Terminal Housing
Color
Natural
Material
Polyamide
Insulated
No
Terminal Type
Tab
Hole Center to Center
5 mm
Flammability Rating
UL 94 V-2
Number of Contacts
5
Max. Temp.
105°C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.