This item is Discontinued.

Te Connectivity 5 pos Inverted Thru Board SMT Header 2106091-4

5 pos Inverted Thru Board SMT Header (Discontinued)

  • Mfr # 2106091-4
  • Zoro # G301043017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2106091-4
Zoro #
G301043017
UPC #
-
Country of Origin
Mexico

Dimensions

Length
13.61 mm
Width
0.285 in
Height
6.9 mm
Contact Plating Thickness
4 µm

Details

Item
PCB Mount Header
Wire Connector Style
Inverted
Wire Range
24 AWG
Max. Voltage
50V AC/DC
Max. Temp.
105°C
Standards
CSA; UL 1977; C22.2 No. 182.3-M1987; UL E28476
Features
Stamped and Formed
Material
Liquid Crystal Polymer
Color
Natural
Contact Finish
Matte Tin Plated
Wire Type
Discrete
Contact Type
Pin
Current Rating
3 A
Connection Material
Copper Alloy
Flammability Rating
UL 94 V-0
Terminal Finish
Tin-Lead over Nickel; Matte Tin-Lead Plated
Number of Rows
1
Hole Center to Center
1.5 mm
Connector Terminates To
Printed Circuit Board
Terminal Type
Surface Mount
Number of Contacts
5

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.