5 POS MONO SHAPE MKII PCB ASS Y GW 750.N

  • Mfr # 3-284485-2

  • Zoro # G301043697


product price: $0.46
/ea
Sold in multiples of 200 for $92.00

Key Features

For Use With
PCB Card
Wire Connector Style
Standard
Length
25 mm
Min. Single Wire Size
22 AWG
Max. Voltage
380V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-284485-2
Zoro #
G301043697
UPC #
-
Country of Origin
China

Dimensions

Length
25 mm
Min. Single Wire Size
22 AWG
Height
0.48 in
Max. Single Wire Size
18 AWG

Details

For Use With
PCB Card
Wire Connector Style
Standard
Max. Voltage
380V AC
Max. Temp.
105°C
Material
Polyamide
Color
Natural
Number of Contacts
5
Connection Material
Copper Alloy
Connector Type
Receptacle
Current Rating
6 A
Contact Finish
Tin Plated
Flammability Rating
UL 94 V-2
Hole Center to Center
5 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.