Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 5 POS TERMI-BLOK 900 W.S.F. 3 284539-5

5 POS TERMI-BLOK 900 W.S.F. 3 (Discontinued)

  • Mfr # 284539-5
  • Zoro # G300930165
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284539-5
Zoro #
G300930165
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
3.4 mm [ .134 in ]

Details

Housing Color
Green
Contact Mount
Through Hole
Closed End
With
Mounting Angle
Right Angle
Threaded Flange
With
Screwless Terminal Block
No
Housing Material
Polyamide 6.6
Stacked Levels
Without
Contact Mating Area Plating Material
Tin
Connector Style
Header
Block Type
None
Interlock
Without
Shrouded
Yes
Voltage (VAC)
300
Centerline
3.5 mm [ .138 in ]
Mating Angle
90°
Contact Base Material
Phosphor Bronze
Number of Rows
1
Current Rating (Max) (A)
11
Screw Flange
Without
Side Stackable
No
Number of Positions
5
Applies To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.