
5 POS TERMI-BLOK HDR DIR. POL.
Mfr # 284514-5
Zoro # G900930015
product price: $1.75
/eaSold in multiples of 50 for $87.50
Key Features
Mounting Angle
Vertical
Voltage (VAC)
300
Interlock
Without
PCB Tail Length
3.4 mm [ .134 in ]
Threaded Flange
Without
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
284514-5
Zoro #
G900930015
UPC #
-
Country of Origin
Italy
Dimensions
PCB Tail Length
3.4 mm [ .134 in ]
Details
Mounting Angle
Vertical
Voltage (VAC)
300
Interlock
Without
Threaded Flange
Without
Number of Positions
5
Side Stackable
No
Number of Rows
1
Mating Angle
180°
Shrouded
Yes
Contact Mount
Through Hole
Housing Color
Green
Housing Material
Polyamide 6.6
Block Type
None
Centerline
3.5 mm [ .138 in ]
Screwless Terminal Block
No
Closed End
With
Contact Mating Area Plating Material
Tin
Screw Flange
Without
Contact Base Material
Phosphor Bronze
Applies To
Printed Circuit Board
Connector Style
Header
Current Rating (Max) (A)
11
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.