Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 5 POS TERMI-BLOK HDR RT ANGLE 796864-5

5 POS TERMI-BLOK HDR RT ANGLE (Discontinued)

  • Mfr # 796864-5
  • Zoro # G300930141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796864-5
Zoro #
G300930141
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
3.5 mm [ .138 in ]

Details

Screw Flange
Without
Centerline
5 mm [ .197 in ]
Housing Color
Green
Contact Mount
Through Hole
Shrouded
Yes
Number of Rows
1
Contact Mating Area Plating Material
Tin
Closed End
Without
Voltage (VAC)
300
Housing Material
Polyamide 6.6 GF
Number of Positions
5
Threaded Flange
With
Current Rating (Max) (A)
15
Connector Style
Header
Mounting Angle
Right Angle
Interlock
With
Contact Base Material
Phosphor Bronze
Applies To
Printed Circuit Board
Screwless Terminal Block
No
Block Type
None
Side Stackable
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.