Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 POS TERMI-BLOK HDR VERTICAL

  • Mfr # 796867-5

  • Zoro # G200930135


product price: $6.45
/ea
Sold in multiples of 15 for $96.75

Key Features

Closed End
Without
Screwless Terminal Block
No
Side Stackable
No
Housing Color
Green
Applies To
Printed Circuit Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796867-5
Zoro #
G200930135
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
3.5 mm [ .138 in ]

Details

Closed End
Without
Screwless Terminal Block
No
Side Stackable
No
Housing Color
Green
Applies To
Printed Circuit Board
Housing Material
Polyamide 6.6 GF
Connector Style
Header
Number of Rows
1
Contact Base Material
Copper Alloy
Threaded Flange
With
Centerline
5.08 mm [ .2 in ]
Number of Positions
5
Contact Mount
Through Hole
Interlock
With
Shrouded
Yes
Mounting Angle
Vertical
Current Rating (Max) (A)
15
Contact Mating Area Plating Material
Tin
Voltage (VAC)
300
Block Type
None
Screw Flange
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.