Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 5 POS TERMI-BLOK PLUG STAC 3 8 284507-5

5 POS TERMI-BLOK PLUG STAC 3 8 (Discontinued)

  • Mfr # 284507-5
  • Zoro # G200929955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
284507-5
Zoro #
G200929955
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M2

Details

Contact Mating Area Plating Material
Tin
Shrouded
No
Block Type
None
Number of Positions
5
Connector Style
Plug
Voltage (VAC)
300
Housing Material
Polyamide 6.6
Mounting Angle
Right Angle
Wire Entry Angle
Side
Side Stackable
Yes
Screw Flange
Without
Contact Base Material
Phosphor Bronze
Applies To
Wire
Screwless Terminal Block
No
Centerline
3.81 mm [ .1499 in ]
Number of Rows
1
Screw Material
Brass
Interlock
Without
Current Rating (Max) (A)
11
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Housing Color
Green
Screw Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.