Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 POS TERMI-BLOK PLUG STACK 3

  • Mfr # 284506-5

  • Zoro # G500930040


product price: $4.99
/ea
Sold in multiples of 14 for $69.86

Key Features

Voltage (VAC)
300
Screw Flange
Without
Connector Style
Plug
Housing Material
Polyamide 6.6
Interlock
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284506-5
Zoro #
G500930040
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M2

Details

Voltage (VAC)
300
Screw Flange
Without
Connector Style
Plug
Housing Material
Polyamide 6.6
Interlock
Without
Block Type
None
Number of Positions
5
Number of Rows
1
Screw Material
Brass
Contact Mount
Through Hole
Wire Entry Angle
Side
Shrouded
No
Current Rating (Max) (A)
11
Housing Color
Green
Mounting Angle
Right Angle
Screwless Terminal Block
No
Screw Plating Material
Nickel
Contact Mating Area Plating Material
Tin
Side Stackable
Yes
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Contact Base Material
Phosphor Bronze
Centerline
3.5 mm [ .138 in ]
Applies To
Wire

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.