Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50 2MM 30 DP LEAD FREE

  • Mfr # 2-111626-3

  • Zoro # G601037129


product price: $8.29
/ea
Sold in multiples of 60 for $497.40

Key Features

Type
Receptacle
Color
Black
Insulation Material
Polyester
Max. Voltage
125V AC
Maximum Voltage
125 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-111626-3
Zoro #
G601037129
UPC #
-
Country of Origin
China

Dimensions

Width
0.2031 in
Height
8.48 mm
Max. Insulation Dia.
0.87 mm
Length
2.172 in
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Type
Receptacle
Color
Black
Insulation Material
Polyester
Max. Voltage
125V AC
Maximum Voltage
125 V AC
Application
Signal
Current
0.5 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
Shrouded
Hole Center to Center
2 mm
Connector Type
Receptacle
Wire Range
28 AWG
Max. Temp.
105°C
Connection Material
Phosphor Bronze
Terminal Type
Insulation Displacement Crimp
Material
Polyester
Number of Contacts
50
Current Rating
0.5 A
Contact Type
Socket
Number of Rows
2
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Terminal Finish
Tin-Lead

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.