Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 50 50/50 GRID DRST SFMNT RCPT 5-104652-5

50 50/50 GRID DRST SFMNT RCPT (Discontinued)

  • Mfr # 5-104652-5
  • Zoro # G801043111
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-104652-5
Zoro #
G801043111
UPC #
-
Country of Origin
Mexico

Dimensions

Height
4.75 mm
Contact Plating Thickness
0.762 µm

Details

Item
PCB Mount Receptacle
For Use With
Receptacle Assembly
Max. Voltage
30V AC
Max. Temp.
105°C
Series
AMPMODU
Standards
UL E28476; CSA LR7189
Color
Black
Material
Liquid Crystal Polymer
Terminal Type
Surface Mount
Number of Rows
2
Hole Center to Center
1.27 mm
Contact Type
Socket
Terminal Finish
Tin Plated
Current Rating
4 A
Contact Finish
Gold Plated
Number of Contacts
50
Connection Material
Copper Alloy
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.