Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 50 50SR PANEL MOUNT RCPT  ROHS 5-750450-1

50 50SR PANEL MOUNT RCPT ROHS (Discontinued)

  • Mfr # 5-750450-1
  • Zoro # G201044930
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-750450-1
Zoro #
G201044930
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Max. Single Wire Size
28 AWG
Contact Plating Thickness
30 µin
Max. Insulation Dia.
0.91 mm

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Features
Panel Mount Feature; With Termination Cover
Finish
Nickel Over Copper
Color
Black
Material
Thermoplastic
Connector Terminates To
Wire & Cable
Connection Material
Phosphor Bronze
Terminal Type
Insulation Displacement Crimp
Contact Finish
Gold Flash over Palladium Nickel; Gold Plated
Terminal Finish
Matte Tin Plated
Hole Center to Center
1.27 mm
Number of Contacts
50
Current Rating
1 A
Number of Rows
2
Flammability Rating
UL 94 V-0
Connector Type
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.