This item is Discontinued.

Te Connectivity 50 50SR PANEL MOUNT RCPT S/A  ROHS 6-786862-5

This item is Discontinued.

Te Connectivity

50 50SR PANEL MOUNT RCPT S/A ROHS (Discontinued)

Mfr # 6-786862-5
Zoro # G201043636
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6-786862-5
Zoro #
G201043636
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Max. Insulation Dia.
0.79 mm
Max. Single Wire Size
28 AWG
Contact Plating Thickness
30 µin

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Color
Black
Finish
Nickel Over Copper
Material
Polyester
Features
Panel Mount Feature; With Termination Cover
Terminal Finish
Tin Plated
Contact Finish
Gold Flash over Palladium Nickel; Gold Plated
Connection Material
Phosphor Bronze
Number of Contacts
50
Flammability Rating
UL 94 V-0
Current Rating
1 A
Hole Center to Center
1.27 mm
Connector Terminates To
Wire & Cable
Connector Type
Receptacle
Number of Rows
2
Terminal Type
Insulation Displacement Crimp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.