Zoro Homepage
This item is Discontinued.
Te Connectivity 50 50SR R/A RCPT ASSY LEAD FRE 1761028-3

50 50SR R/A RCPT ASSY LEAD FRE (Discontinued)

  • Mfr # 1761028-3
  • Zoro # G901042564
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1761028-3
Zoro #
G901042564
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Color
Black
Material
Thermoplastic
Finish
Bright Tin Plated
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Terminal Type
Through Hole - Solder
Hole Center to Center
1.27 mm
Current Rating
1 A
Contact Finish
Gold Flash over Palladium Nickel; Gold Plated
Connection Material
Phosphor Bronze
Number of Contacts
50
Flammability Rating
UL 94 V-0
Connector Type
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.