
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5787082-5
Zoro #
G401044211
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
30 µin
Details
Item
Connector
Max. Temp.
105°C
Application
Signal
Standards
LR-86179-1; UL E28476
Finish
Nickel Over Copper
Color
Black
Material
Thermoplastic
Number of Contacts
50
Hole Center to Center
1.27 mm
Connection Material
Phosphor Bronze
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated; Gold Flash over Palladium Nickel
Current Rating
1 A
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole - Solder
Number of Rows
4
Connector Type
Receptacle
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.