
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
787171-5
Zoro #
G001045229
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
30 µin
Details
Item
Connector
Max. Temp.
105°C
Application
Signal
Standards
UL E28476
Material
Thermoplastic
Color
Black
Finish
Bright Nickel Over Copper
Number of Rows
2
Current Rating
1 A
Number of Contacts
50
Contact Finish
Gold Flash over Palladium Nickel; Gold Plated
Hole Center to Center
1.27 mm
Connector Type
Receptacle
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole - Solder
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.