Zoro Homepage
This item is Discontinued.
Te Connectivity 50 AMPMODU MT ASSY DR .100CL 2-102398-3

50 AMPMODU MT ASSY DR .100CL (Discontinued)

  • Mfr # 2-102398-3
  • Zoro # G801041834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-102398-3
Zoro #
G801041834
UPC #
-
Country of Origin
Mexico

Dimensions

Min. Single Wire Size
26 AWG
Height
6.1 mm
Length
63.5 mm
Max. Insulation Dia.
0.05 in
Max. Single Wire Size
22 AWG

Details

Item
Connector
Max. Temp.
105°C
Standards
UL E28476; CSA LR7189
Features
Stamped
Material
PBT
Color
Black
Terminal Type
Insulation Displacement Crimp
Connector Type
Receptacle
Contact Type
Socket
Current Rating
3 A
Connection Material
Copper Alloy
Flammability Rating
UL 94 V-0
Hole Center to Center
2.54 mm
Number of Rows
2
Number of Contacts
50
Terminal Finish
Tin-Lead
Connector Terminates To
Wire & Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.