Zoro Homepage
This item is Discontinued.
Te Connectivity 50 AMPMODU MT COVER DR .100CL 2-102536-3

50 AMPMODU MT COVER DR .100CL (Discontinued)

  • Mfr # 2-102536-3
  • Zoro # G101041763
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-102536-3
Zoro #
G101041763
UPC #
-
Country of Origin
Mexico

Details

Material
Thermoplastic
For Use With
Double Row Receptacle Assemblies
Color
Black
Number of Rows
2
Flame Retardant
Yes
Flammability Rating
UL 94 V-0
Type
Cover
Hole Center to Center
2.54 mm
Number of Contacts
50

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.