
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
146839-1
Zoro #
G700937474
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
30 µin
Details
Type
Header
Color
Black
Insulation Material
Liquid Crystal Polymer
Current
0.5 A
UL 94 Flammability Rating
V-0
Hole Center to Center
1.27 mm
Features
With Vacuum Tape
Connection Material
Brass
Material
Liquid Crystal Polymer
Application
Signal
Number of Rows
2
Contact Finish
Gold Plated
Current Rating
0.5 A
Number of Contacts
50
Terminal Finish
Tin-Lead
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.