Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 50 MODII VRT 2PC DR CE 100CL 534972-3

50 MODII VRT 2PC DR CE 100CL (Discontinued)

  • Mfr # 534972-3
  • Zoro # G601043915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534972-3
Zoro #
G601043915
UPC #
-
Country of Origin
Mexico

Dimensions

Height
0.238 in
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal; High Temperature
Series
AMPMODU
Standards
UL E28476; CSA LR7189
Color
Black
Material
Ryton
Connection Material
Phosphor Bronze
Terminal Finish
Tin-Lead
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Flammability Rating
UL 94 V-0
Hole Center to Center
2.54 mm
Number of Contacts
50
Contact Type
Socket
Contact Finish
Bright Gold Plated
Terminal Type
Through Hole - Solder
Current Rating
3 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.