
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-534998-5
Zoro #
G201042387
UPC #
-
Country of Origin
China
Dimensions
Height
5.03 mm
Contact Plating Thickness
30 µin
Details
Item
PCB Mount Receptacle
Max. Voltage
333V AC
Max. Temp.
125°C
Series
AMPMODU, MOD IV
Standards
UL E28476; CSA LR7189
Color
Black
Material
Thermoplastic
Contact Finish
Gold Plated
Connection Material
Phosphor Bronze
Current Rating
2 A
Terminal Finish
Tin-Lead
Contact Type
Socket
Hole Center to Center
2.54 mm
Connector Terminates To
Printed Circuit Board
Number of Contacts
50
Number of Rows
2
Terminal Type
Through Hole - Solder
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.