50 NOVO MIL 30DP LEAD FREE

  • Mfr # 1-1658623-0

  • Zoro # G701041880


product price:  $3.55
/ea
Sold in multiples of 60 for $213.00

Key Features

Number of Rows
2
Color
Black
Height
15.16 mm
Length
68.07 mm
Standards
CSA Certified; UL E28476; UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1658623-0
Zoro #
G701041880
UPC #
-
Country of Origin
Hungary

Dimensions

Height
15.16 mm
Length
68.07 mm
Width
0.2402 in
Min. Single Wire Size
28 AWG
Max. Insulation Dia.
0.94 mm
Contact Plating Thickness
0.76 µm
Max. Single Wire Size
26 AWG

Details

Item
Connector
Number of Rows
2
Color
Black
Standards
CSA Certified; UL E28476; UL Recognized
Application
Signal
Material
Thermoplastic
Max. Voltage
250V AC
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Number of Contacts
50
Connector Terminates To
Wire & Cable
Connection Material
Phosphor Bronze
Current Rating
1 A
Contact Type
Socket
Hole Center to Center
2.54 mm
Connector Type
Receptacle
Max. Temp.
105°C

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.