Zoro Homepage
This item is Discontinued.
Te Connectivity 50 NOVO MIL/CTR 15DP LEAD FREE 1-1658621-0

50 NOVO MIL/CTR 15DP LEAD FREE (Discontinued)

  • Mfr # 1-1658621-0
  • Zoro # G701041743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1658621-0
Zoro #
G701041743
UPC #
-
Country of Origin
China

Dimensions

Height
15.16 mm
Length
68.07 mm
Width
0.2949 in
Min. Single Wire Size
28 AWG
Max. Insulation Dia.
0.037 in
Contact Plating Thickness
0.38 µm
Max. Single Wire Size
26 AWG

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.