Zoro Homepage
This item is Discontinued.
Te Connectivity 50 NOVO MIL/CTR 30DP LEAD FREE 1-1658622-0

50 NOVO MIL/CTR 30DP LEAD FREE (Discontinued)

  • Mfr # 1-1658622-0
  • Zoro # G601041744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1658622-0
Zoro #
G601041744
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
68.07 mm
Height
15.16 mm
Width
0.2949 in
Max. Insulation Dia.
0.94 mm
Contact Plating Thickness
0.76 µm
Min. Single Wire Size
28 AWG
Max. Single Wire Size
26 AWG

Details

Item
Connector
Number of Rows
2
Material
Thermoplastic
Standards
CSA Certified; UL E28476; UL Recognized
Application
Signal
Color
Black
Terminal Finish
Tin Plated
Max. Voltage
250V AC
Number of Contacts
50
Contact Type
Socket
Hole Center to Center
2.54 mm
Current Rating
1 A
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Connector Terminates To
Wire & Cable
Max. Temp.
105°C
Flammability Rating
UL 94 V-0
Connection Material
Phosphor Bronze
Connector Type
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.