Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50 OHM MCX CABLE PLUG (NICKEL)

  • Mfr # 1060872-1

  • Zoro # G800945768


product price: $18.49
/ea
Sold in multiples of 5 for $92.45

Key Features

Style - Connector
Straight
Cable Clamping Method
Crimp
Use With - Nonmetallic Building Cable
RG 188, RG 316, RG 174
Material
Beryllium Copper
Type
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1060872-1
Zoro #
G800945768
UPC #
-
Country of Origin
Mexico

Details

Style - Connector
Straight
Cable Clamping Method
Crimp
Use With - Nonmetallic Building Cable
RG 188, RG 316, RG 174
Material
Beryllium Copper
Type
Plug

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.