Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50 PL. SHIELD ASSY.

  • Mfr # 200532-2

  • Zoro # G301052774


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Style - Connector
180 Degrees
Includes
Screws and Clamps
Cable Opening Max.
0.55 in
Material
Carbon Steel
Overall Length
1.796 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200532-2
Zoro #
G301052774
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
1.796 in

Details

Style - Connector
180 Degrees
Includes
Screws and Clamps
Item
Hardware
Cable Opening Max.
0.55 in
Material
Carbon Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.