Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 50 PL. STR. REL. CLAMP 201847-1

50 PL. STR. REL. CLAMP (Discontinued)

  • Mfr # 201847-1
  • Zoro # G301037535
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201847-1
Zoro #
G301037535
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3.297 in
Height
2.594 in
Width
1 in
Thread Size
11902
Cable Opening Diameter
1.125 x .675 in

Details

For Use With
50-Position Standard Connectors, 42-Position Mixed Connectors
Strain Relief Type
Long
Mounting Bracket Material
Stainless Steel
Cable Exit Angle
90°, 180°
Mounting Hardware
U Bolt, Wire Guide, Protection Sleeve and Nut
Strain relief
With
Hardware Type
Strain Relief Clamp
Product Type
Hardware
Thread Lead Type
Rolled

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.