
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
747497-4
Zoro #
G401039279
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
30 µin
Details
Item
Connector
Max. Temp.
105°C
Application
Signal
Standards
UL E28476
Finish
Tin Plated
Features
With Grounding Indents
Material
Thermoplastic
Color
Black
Connector Type
Plug
Connector Terminates To
Printed Circuit Board
Hole Center to Center
2.74 mm
Current Rating
6 A
Terminal Finish
Tin-Lead
Number of Contacts
50
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated; Gold Flash over Palladium Nickel
Connection Material
Brass
Number of Rows
3
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.