
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1658606-1
Zoro #
G501040595
UPC #
-
Country of Origin
China
Dimensions
Min. Single Wire Size
28 AWG
Contact Plating Thickness
0.76 µm
Max. Single Wire Size
26 AWG
Max. Insulation Dia.
0.038 in
Details
Item
Connector
Max. Temp.
105°C
Application
Signal
Finish
Bright Tin Plated
Material
Thermoplastic
Color
Black
Number of Contacts
50
Contact Type
Socket
Connector Terminates To
Wire & Cable
Terminal Type
Insulation Displacement Crimp
Hole Center to Center
1.38 mm
Terminal Finish
Tin Plated
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0
Connector Type
Receptacle
Contact Finish
Gold Plated
Current Rating
1.25 A
Number of Rows
3
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.