Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50 POS. PIN HOOD

  • Mfr # 202394-2

  • Zoro # G100975007


product price: $43.99
/ea
Sold in multiples of 2 for $87.98

Key Features

Material
Aluminum Alloy
For Use With
50-Position Standard Connectors, 42-Position Mixed Connectors, 50-Position Posted Connectors
Height
2.75 in
Width
.952 in
Length
.687 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202394-2
Zoro #
G100975007
UPC #
-
Country of Origin
Mexico

Dimensions

Height
2.75 in
Width
.952 in
Length
.687 in

Details

Material
Aluminum Alloy
For Use With
50-Position Standard Connectors, 42-Position Mixed Connectors, 50-Position Posted Connectors
Hardware Type
Pin Hood
Product Type
Hardware
Strain Relief
Without
Pin Hood Type
Internal Closed End

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.