Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 50 SYS50 SURFMNT DRST RCPT 104550-6

50 SYS50 SURFMNT DRST RCPT (Discontinued)

  • Mfr # 104550-6
  • Zoro # G101040476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104550-6
Zoro #
G101040476
UPC #
-
Country of Origin
Mexico

Dimensions

Height
9.398 mm
Contact Plating Thickness
0.762 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
30V AC
Max. Temp.
105°C
Series
AMPMODU
Standards
CSA LR7189; UL E28476
Material
Thermoplastic
For Use With
Plug Assembly
Color
Black
Flammability Rating
UL 94 V-0
Terminal Type
Surface Mount
Terminal Finish
Tin-Lead
Hole Center to Center
1.27 mm
Number of Contacts
50
Connection Material
Phosphor Bronze
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.