Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 50 UNIV I/O  NO EARS LEAD FREE 1-111446-7

50 UNIV I/O NO EARS LEAD FREE (Discontinued)

  • Mfr # 1-111446-7
  • Zoro # G101040483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-111446-7
Zoro #
G101040483
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.3299 in
Height
14.48 mm
Length
3.072 in
Max. Insulation Dia.
0.97 mm
Max. Single Wire Size
26 AWG
Contact Plating Thickness
30 µin

Details

Item
Connector
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Material
Thermoplastic
Color
Black
Features
Shrouded
Contact Type
Pin
Wire Type
Solid or Stranded
Number of Contacts
50
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
Number of Rows
2
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Connector Terminates To
Wire & Cable
Current Rating
1 A
Flammability Rating
UL 94 V-0
Connector Type
Plug

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.