Zoro Homepage
This item is Discontinued.
Te Connectivity 50 UNIV I/O  SLOTTED LEAD FREE 1-111506-4

50 UNIV I/O SLOTTED LEAD FREE (Discontinued)

  • Mfr # 1-111506-4
  • Zoro # G601040457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-111506-4
Zoro #
G601040457
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.3299 in
Height
27.81 mm
Length
88.29 mm
Max. Single Wire Size
26 AWG
Max. Insulation Dia.
0.97 mm
Contact Plating Thickness
30 µin

Details

Item
Connector
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Material
Thermoplastic
Features
With Ejection Latches; Panel Mount Feature; Shrouded
Color
Black
Terminal Type
Insulation Displacement Crimp
Connector Terminates To
Wire & Cable
Number of Rows
2
Current Rating
1 A
Hole Center to Center
2.54 mm
Contact Finish
Matte
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0
Wire Type
Solid or Stranded
Number of Contacts
50
Contact Type
Pin
Terminal Finish
Tin Plated
Connector Type
Plug

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.