Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5000-027-0016

  • Mfr # 1-592404-1

  • Zoro # G101037193


product price: $32.35
/ea
Sold in multiples of 6 for $194.10

Key Features

Length
12.73 in
Band 1 Color
Brown
Contact Size
16
Contact Base Material
Brass
Product Type
Terminal Junction System Component
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-592404-1
Zoro #
G101037193
UPC #
-
Country of Origin
United States

Dimensions

Length
12.73 in
Contact Size
16

Details

Band 1 Color
Brown
Contact Base Material
Brass
Product Type
Terminal Junction System Component
Band 3 Color
Red
Terminal Junction System Component Type
Contact
Band 2 Color
Black
Contact Mating Area Plating Material
Gold

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.