Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 503SI03DS=EUROPA T/B FUSE 10MM 1776301-8

503SI03DS=EUROPA T/B FUSE 10MM (Discontinued)

  • Mfr # 1776301-8
  • Zoro # G401037336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1776301-8
Zoro #
G401037336
UPC #
-
Country of Origin
Germany

Dimensions

Length
30 mm
Screw Size
M3

Details

Color
Gray
Number of Positions
3
Number of Rows
1
Wire Range
22 to 12 AWG
UL Flammability Rating
UL 94V-2
Connector Mounting Type
Panel
Number of Levels
1
Product Type
Barrier Strip
Terminal Material
Brass
Screw Plating Material
Zinc Chromate
Screw Material
Steel
Terminal Plating Material
Tin
Current Rating
10A
Housing Material
Polyamide 6
Centerline (Pitch)
.394 in
Mounting Insert
Without
Mounting Ears
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.