Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 503SI03EDS=EUROPA TB FUSE 10MM 2-1776301-3

503SI03EDS=EUROPA TB FUSE 10MM (Discontinued)

  • Mfr # 2-1776301-3
  • Zoro # G301037375
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1776301-3
Zoro #
G301037375
UPC #
-
Country of Origin
Germany

Dimensions

Length
30 mm
Screw Size
M3

Details

Color
Gray
Mounting Ears
Without
Terminal Plating Material
Tin
Mounting Insert
Without
Screw Plating Material
Zinc Chromate
Centerline (Pitch)
.394 in
Product Type
Barrier Strip
Number of Rows
1
Wire Range
22 to 12 AWG
Connector Mounting Type
Panel
Terminal Material
Brass
Screw Material
Steel
Number of Positions
3
UL Flammability Rating
UL 94V-2
Housing Material
Polyamide 6
Current Rating
10A
Number of Levels
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.