Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 5.08MM TOP ENTRY MSC 3P_GY 2834077-2

5.08MM TOP ENTRY MSC 3P_GY (Discontinued)

  • Mfr # 2834077-2
  • Zoro # G801037417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2834077-2
Zoro #
G801037417
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Wire/Cable Size
28 to 14 AWG

Details

Sealable
No
Contact Current Rating (Max)
16 A
Agency/Standard
UL
Product Type
Connector
Operating Voltage
300 VAC
Connector Style
Receptacle
Mounting Angle
Vertical
Termination Method to Printed Circuit Board
Through Hole
Number of Positions
3
Connector Type
Connector Assembly
Connector & Contact Terminates To
Printed Circuit Board
Contact Termination Area Plating Finish
Matte
Contact Termination Area Plating Material
Tin-Lead over Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.