Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 5.0MM SIDE ENTRY MSC 3P_GY 2834082-2

5.0MM SIDE ENTRY MSC 3P_GY (Discontinued)

  • Mfr # 2834082-2
  • Zoro # G101037407
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2834082-2
Zoro #
G101037407
UPC #
-
Country of Origin
China

Dimensions

Wire/Cable Size
28 to 12 AWG

Details

Contact Current Rating (Max)
20 A
Number of Positions
3
Mounting Angle
Vertical
Connector Style
Receptacle
Connector & Contact Terminates To
Printed Circuit Board
Agency/Standard
UL
Operating Voltage
300 VAC
Product Type
Connector
Connector Type
Connector Assembly
Contact Termination Area Plating Material
Tin-Lead over Nickel
Contact Termination Area Plating Finish
Matte
Sealable
No
Termination Method to Printed Circuit Board
Through Hole

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.