
50P AMPMODU II STIFT LEI
Mfr # 5-826648-0
Zoro # G901042304
product price: $4.39
/eaSold in multiples of 14 for $61.46
Key Features
Color
Green
Type
Breakaway
Material
PBT
Contact Plating Thickness
0.8 µm
Terminal Type
Through Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-826648-0
Zoro #
G901042304
UPC #
-
Country of Origin
Poland
Dimensions
Contact Plating Thickness
0.8 µm
Details
Item
PCB Mount Header
Color
Green
Type
Breakaway
Material
PBT
Terminal Type
Through Hole
Contact Finish
Gold Plated
Number of Contacts
50
Connector Terminates To
Printed Circuit Board
Contact Type
Pin
Hole Center to Center
2.54 mm
Number of Rows
1
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated; Tin over Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.