Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 50P MOD2 STIFT LEI 5-826955-0

50P MOD2 STIFT LEI (Discontinued)

  • Mfr # 5-826955-0
  • Zoro # G801042527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-826955-0
Zoro #
G801042527
UPC #
-
Country of Origin
Germany

Dimensions

Contact Plating Thickness
2 µm

Details

Item
PCB Mount Header
Max. Temp.
105°C
Material
PBT
Color
Green
Number of Rows
2
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Terminal Type
Through Hole
Type
Breakaway
Contact Finish
Tin Plated
Number of Contacts
100
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Current Rating
5 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.