Zoro Homepage

50P.A/L.STRAIN REL.

  • Mfr # 5-100103-0

  • Zoro # G601037594


product price: $22.49
/ea
Sold in multiples of 500 for $11,245.00

Key Features

For Use With
Receptacle Connector
Color
Gray
Length
68.1 mm
Accessory Type
Strain Relief
Accessory Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-100103-0
Zoro #
G601037594
UPC #
-
Country of Origin
Italy

Dimensions

Length
68.1 mm

Details

For Use With
Receptacle Connector
Color
Gray
Accessory Type
Strain Relief
Accessory Color
Gray
Product Type
Accessory
Body Material
Glass-Filled Nylon
Number of Positions
50

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.