Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50SR R/A RCPT REDESIGN

  • Mfr # 787362-5

  • Zoro # G701045116


product price: $11.35
/ea
Sold in multiples of 10 for $113.50

Key Features

Max. Temp.
105°C
Application
Signal
Standards
UL E28476
Material
Thermoplastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
787362-5
Zoro #
G701045116
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Standards
UL E28476
Material
Thermoplastic
Color
Black
Finish
Bright Nickel Plated
Number of Rows
2
Connection Material
Phosphor Bronze
Contact Finish
Gold Plated
Terminal Type
Through Hole - Solder
Number of Contacts
50
Current Rating
1 A
Connector Type
Receptacle
Hole Center to Center
1.27 mm
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin-Lead

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.