Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

510-AG92D-10LF SIP SOCKET ASSY

  • Mfr # 1-1571995-0

  • Zoro # G201040376


product price: $2.35
/ea
Sold in multiples of 60 for $141.00

Key Features

Max. Temp.
105°C
Application
Signal
Series
Premium
Material
Thermoplastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1571995-0
Zoro #
G201040376
UPC #
-
Country of Origin
Unknown

Details

Item
Socket
Max. Temp.
105°C
Application
Signal
Series
Premium
Material
Thermoplastic
Color
Black
Features
Breakaway Header
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Hole Center to Center
2.54 mm
Contact Finish
Tin Plated
Number of Rows
1
Connection Material
Beryllium Copper
Current Rating
3 A
Number of Contacts
10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.