
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5102154-9
Zoro #
G201043308
UPC #
-
Country of Origin
China
Dimensions
Height
13.94 mm
Length
2.76 in
Contact Plating Thickness
30 µin
Details
Item
Connector
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
For Use With
AMP-Latch Receptacle
Color
Black
Material
Nylon
Terminal Finish
Tin Plated
Contact Finish
Gold Flash over Palladium Nickel; Gold Plated
Connector Type
Header
Flammability Rating
UL 94 V-0
Hole Center to Center
2.54 mm
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole
Current Rating
1 A
Connection Material
Phosphor Bronze
Contact Type
Pin
Number of Contacts
40
Number of Rows
2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.