
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5103311-3
Zoro #
G701043914
UPC #
-
Country of Origin
China
Dimensions
Height
8.813 mm
Length
1.1 in
Contact Plating Thickness
30 µin
Details
Item
Connector
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
Color
Black
Material
Glass-Filled Nylon/PBT
Features
With Board Standoff and Daisy Chain
Hole Center to Center
2.54 mm
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole
Connection Material
Copper Alloy
Connector Type
Header
Contact Finish
Gold Flash over Palladium Nickel; Gold Plated
Number of Rows
2
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Number of Contacts
16
Current Rating
1 A
Contact Type
Pin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.