Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 516-AG10D-ES=SOCKET ASSY. 1437536-3

516-AG10D-ES=SOCKET ASSY. (Discontinued)

  • Mfr # 1437536-3
  • Zoro # G601041867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1437536-3
Zoro #
G601041867
UPC #
-
Country of Origin
Switzerland

Dimensions

Length
0.8 in
Contact Plating Thickness
25 µin

Details

Item
Socket
Max. Temp.
125°C
Application
Signal
Color
Black
Material
Polyester
Contact Type
Pin
Number of Contacts
16
Connector Terminates To
Printed Circuit Board
Terminal Finish
Gold Plated
Connection Material
Beryllium Copper
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Current Rating
3 A
Flammability Rating
UL 94 V-0
Number of Rows
2
Contact Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.