Zoro Homepage
This item is Discontinued.
Te Connectivity 516-AG11D-LF=500 DIP PCB AU/SN 2-1571550-4

516-AG11D-LF=500 DIP PCB AU/SN (Discontinued)

  • Mfr # 2-1571550-4
  • Zoro # G601042123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1571550-4
Zoro #
G601042123
UPC #
-
Country of Origin
Switzerland

Dimensions

Contact Plating Thickness
25 µin

Details

Item
Socket
Max. Temp.
105°C
Application
Signal
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Color
Black
Material
Thermoplastic
Connection Material
Beryllium Copper
Contact Type
Pin
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Current Rating
3 A
Flammability Rating
UL 94 V-0
Number of Contacts
16
Terminal Finish
Tin Plated
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.