
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5161390-5
Zoro #
G901043172
UPC #
-
Country of Origin
China
Dimensions
Height
8.5 mm
Length
0.599 in
Contact Plating Thickness
98.42 µin
Details
Item
Switch
Max. Temp.
70°C
Material
Nylon
Color
Natural
Contact Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
Number of Contacts
5
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.