
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5177983-3
Zoro #
G901043875
UPC #
-
Country of Origin
China
Dimensions
Height
5 mm
Contact Plating Thickness
0.2 µm
Details
Item
PCB Mount Receptacle
Max. Voltage
100V AC
Max. Temp.
125°C
Application
High Temperature
Series
Free Height
Features
With Boss
Connection Material
Copper Alloy
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Number of Contacts
80
Contact Finish
Matte Gold Plated
Hole Center to Center
0.8 mm
Current Rating
0.5 A
Flammability Rating
UL 94 V-0
Terminal Type
Surface Mount
Contact Type
Socket
Terminal Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.